![lutstcl153mhlac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/368643595.jpg?preset=medium)
LUTRON STCL-153MH-LA-C 120V Sunnata LED+ Touch Dimmer, Light Almond
Description
Lutron Sunnata LED+ Touch Dimmer, Single-Pole/3-way Multi-Location Dimmer, 120V, 150W LED or 600W Incandescent/Halogen, with Clamshell Packaging, Light Almond
Specifications
Brand Name | Lutron | Sub Brand | Sunnata |
Item Name | Touch Dimmer | Type | LED+, 3-Way Multi-Location Clamshell |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Power Rating | 150 W LED/CFL, 600 W Incandescent/Halogen | Number of Poles | 1 |
Color/Finish | Light Almond | Action | On/Off/Paddle |
Indicator Type | CFL/LED/Incandescent/Halogen | Standards | CSA C22.2 184.1 Certified, FCC/IC, NOM Certified, UL 1472 Listed |
UPC | 784276810906 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 48 - UNIT - 48 |