Abbotsford
lutstpronla

LUTRON ST-PRO-N-LA 120V Sunnata PRO LED+ Dimmer, Light Almond

Price $146.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:ST-PRO-N-LA
Documents Documents

Description

The Sunnata PRO LED+ Touch dimmer switch with LED+ Advanced Technology provides superior dimming for up to 250W LED, 500W Incandescent/Halogen/ELV, and 400VA MLV. This innovative decorator-style LED+ dimmer switch features phase selectable dimming for a wider compatibility range among electronic low voltage, magnetic low voltage loads, as well as LED, halogen, and incandescent bulbs. The Sunnata PRO LED+ Dimmer features a large intuitive paddle to turn lights On/Off and a sleek light bar you can swipe across to dim/brighten your lights. Dim from every location by adding the new Sunnata PRO companion dimmer switch (ST-RD-xx, sold separately). Add up to four additional PRO companion dimmers to control from up to five locations - companions will match programming and lightbar status of main dimmer. Neutral wire required. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).


Includes (1) Sunnata PRO LED+ Touch dimmer switch; Gloss finish

Works with up to 250W of dimmable LEDs, 500W ELV/Incandescent/Halogen bulbs, or 400VA MLV; Neutral wire required

Phase Selectable: Compatible with electronic low voltage (ELV) and magnetic low voltage (MLV) applications, as well as LEDs, incandescent, and halogen bulbs

Touch or swipe the white light bar to brighten/dim your lights; this lightbar also doubles as a locator light to help find the dimmer switch in the dark

Dim from every location by adding Sunnata PRO companion dimmer switches (ST-RD-xx, sold separately); Add up to four PRO companion dimmers to dim from up to five locations (Companion dimmers will match the settings and lightbar status of the main dimmer

Utilizes screw terminals; not for use with 3-way mechanical switches

MyLevel Personalization gives you the ability to customize your Sunnata PRO LED+ dimmer; Adjust the brightness of the light bar, set high- and low-end trims, adjust or disable the locator light, as well as set as favorite light level

Press and hold Off button for 1 second to activate a 30 second delayed fade-to-off

Fits large designer-style openings; Available in in 20+ colors

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Touch Dimmer Type Neutral, PRO LED+ Phase Selectable
Voltage Rating 120 V Power Rating 250 W LED/CFL, 500 W ELV/Incandescent/Halogen, 400 VA MLV
Material Metal,Plastic Color/Finish Light Almond
Standards NEMA SSL-7A Compliant, UL Listed Application Lighting
UPC 784276286121

Packages

1 - UNIT - 1