Abbotsford
lutstrdbl

LUTRON ST-RD-BL 120V Sunnata PRO Companion Dimmer, Black

Price $94.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:ST-RD-BL
Documents Documents

Description

The Sunnata companion dimmer switch allows you to expand the use of your existing Sunnata PRO LED+ dimmer switch (ST-PRO-N-xx only) and its advanced LED+ dimming technology. This decorator-style switch features a large intuitive paddle to turn lights On/Off, white touch lightbar, and a sleek innovative design to match other Sunnata dimmers and switches. This companion dimmer switch is not for standalone use- requires the Lutron Sunnata PRO LED+ Touch Dimmer (ST-PRO-N-xx) to function. Add up to 4 Sunnata Companion dimmer switches to create a multi-location dimming applications from up to 5 locations. Tap the On button once for your favorite light level, set by your Sunnata dimmer switch, and twice for full brightness. Swipe or touch anywhere on the light bar to adjust light level and push and hold the Off button for 1 second to activate a 30 second delayed fade-to-off. Available in 20+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).


Includes (1) Sunnata PRO Companion Dimmer; Gloss finish

Not for standalone use - only compatible as a multi-location companion dimmer to the Sunnata PRO Touch LED+ Dimmer (ST-PRO-N-xx sold separately)

No Neutral Required

Touch or swipe the white light bar to brighten/dim your lights; this lightbar also doubles as a locator light to help find the dimmer switch in the dark

Add up to four (4) PRO companion dimmers to dim from up to five locations (Companion dimmers will match the settings and lightbar status of the main dimmer)

Utilizes screw terminals; not for use with 3-way mechanical switches

Customize Sunnata PRO LED+ dimmers through MyLevel Personalization; Adjust the lightbar brightness, high- and low-end trims, as well as a preset light level (Companion dimmers reflect the settings and lightbar status on the Sunnata PRO Touch LED+ Dimmer)

Press and hold Off button for 1 second to activate 30 second delayed off

Fits large designer-style openings; Available in in 20+ colors

Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately)

Specifications

Brand Name Lutron Sub Brand Sunnata
Item Name Touch Dimmer Type PRO Companion
Voltage Rating 120 V Material Metal,Plastic
Color/Finish Black Special Features Use with ST-PRO-N Sunnata Pro Dimmer
Standards NEMA SSL-7A Compliant, UL Listed Application Lighting
UPC 784276286282

Packages

1 - UNIT - 1