![lutrmjs16rcco1dvb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162518.jpg?preset=medium)
LUTRON RMJS-16RCCO1DV-B 120/277V PowPak Relay Module with Softswitch and Occupancy-Status CCO
Description
The PowPak® Relay Module with Softswitch® is a radio-frequency (RF) device that uses Lutron® patented Softswitch® technology to control general-purpose loads based on input from Pico® controls and Radio Powr SavrT occupancy and daylight sensors. An optional, low-voltage dry contact closure output is available to communicate occupancy status to 3rd-party systems such as HVAC controllers (RMJ-, URMJ-, RMQ-, RMM-, RMP- models only). Communication with RF input devices, such as Pico® controls and Radio Powr SavrT sensors, is accomplished using Lutron® Clear Connect® RF Technology.
Specifications
Brand Name | Lutron | Sub Brand | Vive PowPak |
Item Name | Relay Module with Softswitch and Contact Closure Output | Type | Relay Module With Softswitch |
Size | 2.82 in | Voltage Rating | 120 - 277 V |
Amperage Rating | 16 A | Contact Configuration | N-O, N-C |
Color | Black | Series/Model | RMJS |
Dimensions | 32 mm W x 72 mm D x 87 mm H | Mounting Type | Junction Box |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | 0 To 90% Humidity,Indoor Use Only,Non-condensing |
Standards | UL Listed, CSA, NOM Certified, IC Rated, COFETEL, FCC Compliant | Application | For Indoor use |
UPC | 784276148931 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |