![lutra5newh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12488366.jpg?preset=medium)
LUTRON RA-5NE-WH 120V 500W RadioRA Dimmer Multi Location Preset, White
Description
RADIORA® Dimmer function much like standard Dimmer and switches, and have an integral microprocessor, allowing them to be incorporated into the whole-house lighting control system. Communications with the system is accomplished via radio frequency. RADIORA® Dimmer incorporate advanced features such as fade on/fade off, slow fade off, and rapid full on. RADIORA® Dimmer include a Front Accessible Service switch for safe lamp replacement.
Specifications
Brand Name | Lutron | Item Name | Preset Dimmer |
Type | Multi-Location, Radio Control | Power Rating | 500 W |
Dimensions | 35 mm D x 119 mm H x 75 mm W | Includes | Front Accessible Service Switch |
UPC | 027557110181 |
Packages
1 - UNIT - 1 |