LUTRON RA-AD-WH 120V RadioRA Remote Dimmer, White
Description
RADIORA® Companion dimmer for use with wireless RF home controls.
Specifications
Brand Name | Lutron | Item Name | Companion Dimmer |
Voltage Rating | 120 V | Dimensions | 35 mm D x 119 mm H x 75 mm W |
Application | Wireless RF Home Controls | UPC | 027557700450 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |