![lutramc5wwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12488856.jpg?preset=medium)
LUTRON RAMC-5W-WH Master Control Wall 5-Button All On/Off, White
Description
RADIORA® Wall mounted master controls allows master control of up to 32 circuits of lights in a RADIORA® system to: turn a light or group of lights on to preset levels, monitor the status of a light or group of lights, turn all lights on to full, turn all lights off. Master control button columns may be set up to monitor lights (room buttons) or to select presets (scene buttons).
Specifications
Brand Name | Lutron | Sub Brand | RadioRA |
Item Name | Master Control | Type | 5-Button |
Voltage Rating | 120/127 VAC | Frequency Rating | 50/60 Hz |
Color/Finish | White/Gloss | Action | Button |
Dimensions | 74 mm H x 119 mm W x 43 mm D | Mounting | Wall |
Standards | UL Listed | Application | For Installing in Existing Homes, Late-Stage Construction |
UPC | 027557755290 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |