LUTRON RD-RS-LA 120V RadioRA 2 Maestro Multi-Location Remote Switch, Light Almond
Description
RADIORA®2 Maestro® remote switch. Power failure memory. on a single-tap. lights or motors turn on or off. Tested to withstand electrostatic discharge without damage or memory loss. Tested to withstand surge voltages without damage or loss of operation.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Rotary Switch | Type | Remote Switch |
Mounting Type | Wall Box | Standards | UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed |
Application | Lighting Control Applications | UPC | 027557771153 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |