![lutrrd3ldsw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159933.jpg?preset=medium)
LUTRON RRD-3LD-SW 300W 2-Lamp RadioRA2 Tabletop Dimmer, Snow
Description
Radiora 2 Plug-in Table Lamp Dimmer, Incandescent/halogen, Magnetic Low-voltage, 120v/300w
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer Switch | Type | Accessories |
Voltage Rating | 120 V | Power Rating | 300 W Incandescent/Halogen or 300 VA Magnetic Low-Voltage |
Number of Poles | 1 | Material | Plastic |
Color/Finish | Snow | Connection Type | Plug |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only |
Dimensions | 2.44 in W x 3-1/4 in H | Standards | UL Listed, CSA Certified, NEMA SSL-7A Type 2 |
Application | For Incandescent/Halogen Lighting Control | UPC | 027557774697 |
Packages
1 - UNIT - 1 | 16 - UNIT - 16 |