![lutrrd10dwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159904.jpg?preset=medium)
LUTRON RRD-10D-WH 1000W 1000VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Dimmer, White
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer Switch | Type | Multi-Location, Radio Control |
Voltage Rating | 120 V | Frequency Rating | 50/60 Hz |
Power Rating | 1000 W Incandescent/Halogen or 1000 VA Magnetic Low-Voltage | Number of Poles | 1 |
Material | Plastic | Color/Finish | White/Gloss |
Indicator Type | Universal, Magnetic Low-Voltage | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | 0 - 90% RH Non-Condensing, Indoor Use Only |
Dimensions | 2.94 in W x 1.45 in D x 4.69 in H | Mounting | Wallbox |
Standards | UL Listed, CSA Certified, NEMA SSL-7A Type 2 | Application | For Incandescent/Halogen, Magnetic Low-Voltage Lighting Control |
UPC | 027557774192 |
Packages
1 - UNIT - 1 |