![lutrrd10ndla](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326159918.jpg?preset=medium)
LUTRON RRD-10ND-LA 1000W 120V RadioRA2 Select Maestro Incandescent/Halogen/MLV Neutral Wire Dimmer, Light Almond
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Rotary Switch | Type | Dimmers and Switches |
Size | 4.69 x 2.94 in | Voltage Rating | 120 VAC |
Color | Almond | Mounting Type | Wall Box |
Environmental Conditions | 0 - 90% | Standards | UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed |
Application | Lighting Control Applications | UPC | 027557774338 |
Packages
1 - UNIT - 1 |