
LUTRON RRD-6NA-LA 600W 600VA 120V RadioRA 2 Maestro Incandescent/Halogen/MLV Neutral Wire Adaptive Dimmer, Light Almond
Description
RadioRA 2 Maestro local controls function much like standard dimmers and switches, but can be controlled as part of a lighting control system. Local lighting controls are useful in locations where single circuits of lighting need to be dimmed or switched.RadioRA 2 Maestro dimmers incorporate advanced features such as fade on/fade off, delayed long fade to off, and rapid full on.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Dimmer | Type | Multi-Location, 1-Pole |
Size | 4.69 in (119 mm) x 2.94 in (75 mm) | Voltage Rating | 120 V |
Actuator Type | Tapswitch, Slide | Color | Light Almond |
Power Rating | 600 W | Terminal Type | Screw |
Head Material | Metal/Plastic | Dimensions | 75 mm W x 38 mm D x 119 mm H |
Mounting Type | Wall Box, Flush | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 90% | Standards | cUL, UL Listed, NOM Certified, FCC Compliant, IC, COFETEL |
Application | Lighting Control | UPC | 027557212670 |