Abbotsford
lutrrd6dla

LUTRON RRD-6D-LA RadioRA2 120V 600W Dimmer, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:RRD-6D-LA

Description

RADIORA 2 MAESTRO® Dimmers incorporate advanced features such as fade on / fade off, delayed long fade to off, and rapid full on.

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Dimmer Type Radio Control
Voltage Rating 120 V Power Rating 600 W
Dimensions 30 mm D x 119 mm H x 75 mm W UPC 027557771429

Packages

1 - UNIT - 1