LUTRON T600 Athena 120V 600W Dimmer Rotary, Gold Anodized Aluminum
Description
ATHENAâ„¢ Dimmer features visible heat sink. Rotate to adjust light level. Voltage compensation maintains stable light levels despite line voltage variations. Includes 1-gang wallplate.
Specifications
Brand Name | Lutron | Sub Brand | Athena™ |
Item Name | Rotary Dimmer | Power Rating | 600 W |
Number of Poles | 1 | Material | Aluminum |
Color/Finish | Anodized Gold | Action | Turn/Push |
Dimensions | 116 mm H x 70 mm W | Mounting | Flush |
Includes | 1-Gang Wallplate | UPC | 027557670234 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |