PASS & SEYMOUR 90680I 600W 120V 1-Pole Preset Incandescent Specification Grade Slide Dimmer, Ivory
Description
FEATURES AND BENEFITS:• LEED Contribution: Yes• Maximum ratings are for continuous full load.• Many 1000W models fit standard Decorator plates.• RFI suppression built in.• Full-On bypass.• Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.• 600W maximum rated dimmers can be ganged without de-rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Preset Dimmer | Type | 1-Pole |
Size | 4.75" In | Voltage Rating | 120 V |
Actuator Type | Wide Slide | Lamp Type | Incandescent |
Color | Ivory | Power Rating | 600 W |
Terminal Type | Screw | Head Material | Thermoplastic |
Mounting Type | Box | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 95% | Standards | RoHS Compliant, CSA Listed, UL Listed |
Application | Residential | UPC | 785007906806 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |