![pas90680w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268236527.jpg?preset=medium)
PASS & SEYMOUR 90680W 600W 120V 1-Pole Incandescent Specification Grade Slide Dimmer, White
Description
FEATURES AND BENEFITS:• LEED Contribution: Yes• Maximum ratings are for continuous full load.• Many 1000W models fit standard Decorator plates.• RFI suppression built in.• Full-On bypass.• Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.• 600W maximum rated dimmers can be ganged without de-rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Incandescent | Voltage Rating | 120 V |
Number of Poles | 1 | Material | Thermoplastic |
Operating Temperature | 100000 | Mounting | Wall |
Standards | UL listed | Application | Residential/Commercial |
UPC | 785007906820 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |