PASS & SEYMOUR 90681I 600W 120V Incandescent Specification Grade Slide Dimmer, Ivory
Description
FEATURES:- Maximum ratings are for continuous full load.-RFI suppression built in.-Full-On bypass.-Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.-600W maximum rated dimmers can be ganged without de-rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Dimmer | Type | 1-Pole |
Size | 4.75" In | Voltage Rating | 120 V |
Actuator Type | Wide Slide | Lamp Type | Incandescent |
Color | Ivory | Power Rating | 600 W |
Terminal Type | Screw | Head Material | Thermoplastic |
Mounting Type | Box | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 95% | Standards | RoHS Compliant, CSA Listed, UL Listed |
Application | Residential | UPC | 785007906813 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |