Abbotsford
pas90681iv

PASS & SEYMOUR 90681IV 600W 120V 1-Pole Incandescent Specification Grade Slide Dimmer, Ivory

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:90681IV

Description

FEATURES:- Maximum ratings are for continuous full load.-RFI suppression built in.-Full-On bypass.-Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.-600W maximum rated dimmers can be ganged without de-rating.

Specifications

Brand Name Pass & Seymour Item Name Slide Non-Preset Dimmer with On/Off Switch
Type Decorator Action Slide
Power Rating 600 W UPC 785007266030

Packages

1 - UNIT - 1 6 - UNIT - 6