PASS & SEYMOUR 90681W 600W 120V 1-Pole Incandescent Specification Grade Slide Dimmer, White
Description
FEATURES:- Maximum ratings are for continuous full load.-RFI suppression built in.-Full-On bypass.-Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.-600W maximum rated dimmers can be ganged without de-rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Dimmer | Type | Non-Preset, 1-Pole |
Size | 4.75" In | Voltage Rating | 120 V |
Action | Wide Slide | Color | White |
Power Rating | 600 W | Environmental Conditions | 0 - 95% Humidity |
Standards | RoHS Compliant, CSA Listed, UL Listed | Application | Residential |
UPC | 785007906851 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |