
PASS & SEYMOUR 90683IV 600W 120V 3-Way Full Preset Wide Slide Series Dimmer, Ivory
Description
FEATURES AND BENEFITS:• Maximum ratings are for continuous full load. • RFI suppression built in. Full-On bypass. • Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting. • 600W maximum rated dimmers can be ganged without de-rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Preset Dimmer | Type | 3-Way |
Size | 4.75" In | Voltage Rating | 120 V |
Actuator Type | Wide Slide | Lamp Type | Incandescent |
Color | Ivory | Power Rating | 600 W |
Terminal Type | Screw | Head Material | Thermoplastic |
Mounting Type | Box | Temperature Rating | 0 °C to 40 °C |
Environmental Conditions | 0 - 95% | Standards | RoHS Compliant, CSA Listed, UL Listed |
Application | Residential | UPC | 785007906837 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 1680 - SKID - 1680 |