PASS & SEYMOUR 90683LA 600W 120V 3-Way Full Preset Wide Slide Series Dimmer, Light Almond
Description
Wide Slide Series Dimmer, Light Almond. FEATURES AND BENEFITS:• Maximum ratings are for continuous full load.• RFI suppression built in. Full-On bypass. • Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting. • 600W maximum rated dimmers can be ganged without de-rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Preset Dimmer | Type | 3-Way, Decora |
Size | 4.75" In | Voltage Rating | 120 V |
Actuator Type | Wide Slide | Lamp Type | Incandescent |
Color | Almond | Power Rating | 600 W |
Terminal Type | Screw | Head Material | Thermoplastic |
Dimensions | 37.31 mm W x 42.87 mm D x 107.95 mm H | Mounting Type | Box, Flush, Screw |
Temperature Rating | 0 °C to 40 °C | Environmental Conditions | 0 - 95% |
Standards | RoHS Compliant, CSA Listed, UL Listed | Application | Residential |
UPC | 785007267075 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |