![pas90683w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11935511.jpg?preset=medium)
PASS & SEYMOUR 90683W 600W 120V 3-Way Full Preset Wide Slide Series Dimmer, White
Description
Wide Slide Series Dimmer, White. FEATURES AND BENEFITS:• Maximum ratings are for continuous full load. • RFI suppression built in. Full-On bypass. • Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting. • 600W maximum rated dimmers can be ganged without de-rating.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Incandescent | Size | 4.75" In |
Voltage Rating | 120 V | Color | White |
Environmental Conditions | 0 to 95 PCT | Standards | RoHS, CSA Listed, UL Listed |
Application | Residential | UPC | 785007906844 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |