![pas91501w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11935510.jpg?preset=medium)
PASS & SEYMOUR 91501W 1500W 120V 1-Pole Rotary Dimmer, White
Description
FEATURES AND BENEFITS: • LEED Contribution: Yes • Full range rotary dimming. • Low-voltage and fluorescent models have field adjustable trims that may be set to control minimum light level. • Ground lead provided on all models. • New attractive knob design. • Voltage compensation circuitry in fluorescent and magnetic low-voltage model reduces lighting fluctuations. • All models fit standard toggle wall plate. • All dimmers on this page may be ganged without de-rating. • RFI protected.
Specifications
Brand Name | Pass & Seymour | Item Name | Rotary Dimmer with Dial On/Off and Heat Sink |
Type | Rotary Incandescent | Voltage Rating | 120 V |
Color | White | Power Rating | 1500 W |
Dimensions | 4.453 in W x 4-5/16 in H | UPC | 785007915020 |
Packages
1 - UNIT - 1 |