Abbotsford
pasadsm703hm2

PASS & SEYMOUR ADSM703HM2 700W Motion Sensor Dimmer Switch, Incandescent/Halogen, Magnesium

Price $96.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADSM703HM2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for garages, pantries and rooms where customized lighting solutions that allow for manual and automatic control options is desired.• The adorne Motion Sensor Dimmer Switch uses motion-sensing technology to automatically turns lights on when you enter a room and off when you leave, but can also be adjusted to allow you to manually turn lights on if desired.• The subtle built-in slider allows you to further dim the lights directly from the device.• Use on its own to control a light from one location (single-pole operation), or pair with a second SensaDimmer to control a single light source from two locations (three-way operation).• This Motion Sensor Dimmer Switch is meant for single fixtures and small lighting groups that do not exceed 700W (a total wattage of the number of bulbs multiplied by their respective wattages.)

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Dimmer Switch Type 700W Incandescent/Halogen, Magnesium
Voltage Rating 120 V Number of Poles 3
Material Polycarbonate Color/Finish Gray, Magnesium
Connection Type Internal Pressure Plates Mounting Box
Standards cULus Listed Application Motion Sensor Applications
UPC 785007023336

Packages

1 - UNIT - 1 2 - UNIT - 2