Abbotsford
pasadth700mmtum2

PASS & SEYMOUR ADTH700MMTUM2 700W Touch™ Wireless Dimmer Switch, Tru-Universal Master, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTH700MMTUM2

Description

The Touch Dimmer features a stunning translucent face and operates just like an iPod—simply press your finger on the circle to turn lights on and off, or use the arrows on the right to dim them. And thanks to its patented Tru-Universal technology, this dimmer automatically adapts to any load or combination of loads attached to it, eliminating flicker, early dropout, or "pop-on" deficiencies which can plague other non-adaptive dimmers. Simply pair it with any fixture and you're done! FEATURES AND BENEFITS: • This dimmer includes wireless capabilities, allowing you to pair it with a remote wireless dimmer in another location to control a light from two places without rewiring. Must be paired with adorne Touch Wireless Remote Dimmer. Master dimmer must be wired to light. • Features Tru-Universal technology, which allows it to support any light type, including Incandescent/Halogen, Magnetic Low Voltage (MLV), Electronic Low Voltage (ELV) in Forward or Reverse Phase, CFL/LED, etc. • Pair with the Touch Switch for the ultimate in sleek, sophisticated lighting options. • Easy "1-for-1" installation lets you simply replace your existing 700W dimmer with adorne in just minutes. • Fits in your existing electrical box and does not require new wires for typical installation. Innovative assembly and snap-in system make it fast and simple to install. • Easily customized with adorne wall plates available in a brilliant palette of 32 colors and a variety of luxurious materials. • Complete your total designer look with options like a stunning adorne Accent Nightlight accessory. • Your remodel looks like a million bucks. It deserves better than an ordinary light switch. Add that last finishing touch with adorne, a stunning, one-of-a-kind collection of switches, dimmers, and wall plates that will transform your walls from boring to absolutely breathtaking. It's time for a beautiful switch.

Specifications

Brand Name Pass & Seymour Sub Brand Touch Master
Item Name Dimmer Swutch Type Wireless
Voltage Rating 120 V Amperage Rating 15 A
Power Rating 700 W Color/Finish Magnesium
Action Tap Dimensions 1.77 in W x 1.79 in D x 4.2 in H
Mounting In-Wall Standards UL Listed
UPC 785007030457

Packages

1 - UNIT - 1