![pasadth700rmtuw1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144434673.jpg?preset=medium)
PASS & SEYMOUR ADTH700RMTUW1 700W Touch™ Tru-Universal Wi-Fi Ready Dimmer Master, White
Description
FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sleek, recognizable touch technology and the option to dim.• The Touch Wi-Fi Ready Master Dimmer is a programmable light switch and dimmer combination that pairs with the adorne Hub to create smart lighting solutions for your home. • Turn lights on and off or dim with just the touch of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.•Compatible with the Google Assistant and Amazon Alexa
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Dimmer Switch | Type | Touch Dimmer Wi-Fi Ready Master True Universal, White |
Voltage Rating | 120 V | Frequency Rating | 900 MHz |
Amperage Rating | 5.5 A | Number of Poles | 3 |
Material | FR4,PCB | Color/Finish | White |
Series/Model | Adorne Touch Dimmer Series | Connection Type | Internal Pressure Plates |
Operating Temperature | 0 - 50 °C | Mounting | Box |
Standards | cULus Listed, UL Listed | Application | Residential Applications |
UPC | 804428067740 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |