Abbotsford
pasadtp703hm2

PASS & SEYMOUR 700W sofTap Dimmer Switch, Incandescent/Halogen, Magnesium

Price $116.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP703HM2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to turn lights on and off with the softest tap and enhance the control with the option to dim.• This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• This 700W version of the sofTap Dimmer Switch is meant for single fixtures and small lighting groups that do not exceed a total wattage of the number of bulbs multiplied by their respective wattages.• Pair with matching sofTap Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Rotary Switch Type Incandescent/Halogen
Size 4.2 in L x 2.51 in W x 1.62 in D Voltage Rating 120 V
Color White Mounting Type Box
Standards cULus Listed UPC 785007023367

Packages

1 - UNIT - 1 2 - UNIT - 2