Abbotsford
pasadtp703tum4

PASS & SEYMOUR 700W sofTap Tru-Universal Dimmer Switch, Magnesium

Price $130.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADTP703TUM4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to turn lights on and off with the softest tap and enhance the control with the option to dim.• This stylish dimmer switch combines sensitive sofTap technology with a gentle dimming paddle to create two unique, sleek lighting control solutions in one.• Tru-Universal technology allows for any bulb type and eliminates flicker.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• This 700W version of the sofTap Dimmer Switch is meant for single fixtures and small lighting groups that do not exceed a total wattage of the number of bulbs multiplied by their respective wattages.• This 700W version of the sofTap Dimmer Switch is not compatible with 3- and 4-wire commercial ballasts.• Pair with matching sofTap Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne, sofTap™
Item Name Dimmer Type 3-Way, 1-Pole
Size 1.62" (D) x 2.51" (W) x 4.20" (Length) Voltage Rating 120 V
Actuator Type Tap Lamp Type Tru-Universal Incandescent
Color Magnesium Power Rating 700 W
Terminal Type Screw Dimensions 2.51 in W x 1.62 in D x 4.2 in H
Mounting Type Box Standards cULus Listed
Application Residential UPC 785007023176

Packages

1 - UNIT - 1 4 - UNIT - 4