Abbotsford
pasadwr1103hm4

PASS & SEYMOUR ADWR1103HM4 1100W Whisper™ Dimmer, Incandescent/Halogen, Magnesium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADWR1103HM4

Description

FEATURES AND BENEFITS:• Perfect for anywhere you’d like the combined power of on/off and dimmable lighting control options.• The adorne Whisper Dimmer Switch features an innovative design that uses whisper-soft motion to dim and brighten lights or simply toggle them on and off.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching Whisper Switch or Wi-Fi Ready Whisper Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name adorne Sub Brand adorne
Type Dimmer Size 1.62" (D) x 2.51" (W) x 4.20" (Length)
Voltage Rating 120 V Color Magnesium
Mounting Type Box Standards cULus,
UPC 785007023169

Packages

1 - UNIT - 1 4 - UNIT - 4