Abbotsford
pasadwr703hw4

PASS & SEYMOUR ADWR703HW4 700W Whisper™ Dimmer Switch, Incandescent/Halogen, White

Price $82.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ADWR703HW4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you’d like the combined power of on/off and dimmable lighting control options.• The adorne Whisper Dimmer Switch features an innovative design that uses whisper-soft motion to dim and brighten lights or simply toggle them on and off.• Use on its own to control a light from one location (single-pole operation) or pair with a 3-way switch to control a single light source from two locations (three-way operation).• This 700W version of the Whisper Dimmer Switch is meant for single fixtures and small lighting groups whose total wattage does not exceed the number of bulbs multiplied by their respective wattages (7 bulbs x 100W = 700W total.)• Pair with matching Whisper Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne, Whisper™
Item Name Dimmer Switch Type Incandescent/Halogen, 1-Gang
Size 1.62" (D) x 2.51" (W) x 4.20" (Length) Voltage Rating 120 V
Color White Power Rating 700 W
Dimensions 4.2 in L x 2.51 in W x 1.62 in D Mounting Type Box
Standards cULus Listed UPC 785007023268

Packages

1 - UNIT - 1 4 - UNIT - 4