Abbotsford
pasasth1532m2

PASS & SEYMOUR ASTH1532M2 15Amp 2-Module Touch™ Switch, Magnesium

Price $126.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASTH1532M2
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade a standard switch with sleek, recognizable touchscreen technology.• The modern, minimalist adorne Touch Switch functions just like your smartphone's touch screen - simply touch your finger to turn lights on and off.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching Touch Dimmer Switch or Wi-Fi Ready Touch Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Rotary Switch Type Touch 15A Switch, Magnesium
Size 0.089 in W x 1.5 in D x 1.77 in H Voltage Rating 120 V
Amperage Rating 15 A Actuator Type Touch Switch
Color Magnesium Mounting Type Box
Standards cULus Listed UPC 785007022742

Packages

1 - UNIT - 1 2 - UNIT - 2