![pasasthrrw1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144439110.jpg?preset=medium)
PASS & SEYMOUR ASTHRRW1 120V Touch™ Wi-Fi Ready Remote Switch, White
Description
120V adorne® Touch™ Wi-Fi Ready Remote Switch.FEATURES AND BENEFITS:• Perfect anywhere you’d like to combine Wi-Fi-Ready lighting control with sleek, recognizable touch technology.• The Touch Wi-Fi Ready Remote Switch is a programmable light switch that pairs with the adorne Hub and the Touch Wi-Fi Ready Master Switch to create smart lighting solutions for your home. • Turn lights on and off with the touch of a finger – or create custom lighting settings to control lights from your smartphone or tablet via the Legrand Lighting Control app.• Compatible with the Google Assistant and Amazon Alexa
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Touch Wi-Fi Ready Remote Dimmer | Type | 1-Gang |
Voltage Rating | 120 V | Frequency Rating | 900 MHz |
Power Rating | 600 W | Number of Poles | 3 |
Material | FR4,PCB | Color/Finish | White |
Connection Type | Internal Pressure Plates | Operating Temperature | 0 - 50 °C |
Mounting | Box | Special Features | CFL, Fluorescent, HID, Halogen, Incandescent, LED, Universal, Xenon |
Standards | cULus, UL Listed, FCC Approved, RoHS Compliant | Application | For Residential, Google Assistant and Amazon Alexa |
UPC | 804428065845 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |