![pasastm2m2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/467214068.jpg?preset=medium)
PASS & SEYMOUR ASTM2M2 600W Time Light Switch Manual-On/Timed-Off, Magnesium
Description
FEATURES AND BENEFITS:• Perfect for anywhere you want to control turning lights on and have them automatically turn off at a preset time, such as a bathroom.• The adorne Manual ON/Timed OFF Motion Sensor Switch provides combination control by allowing you to manually turn lights on when entering a room and automatically turning them off at a preset time.• Pair with matching Motion Sensor Dimmer Switch or to create a uniform look throughout a room or your entire house.
Specifications
Brand Name | Legrand | Sub Brand | Adorne |
Item Name | Timer Switch | Type | Manual-On, Timed-Off, Passive Infrared |
Size | 1.85" (D) x 1.77" (W) x 2.66" (H) | Voltage Rating | 120 V |
Amperage Rating | 15 A | Action | Motion Sensor |
Color | Magnesium | Power Rating | 600 W |
Dimensions | 1.77 in W x 1.85 in D x 2.66 in H | Mounting Type | Box, Flush, Wall |
Standards | cULus Listed | UPC | 785007023008 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |