Abbotsford
pasaswr1532m4

PASS & SEYMOUR ASWR1532M4 15Amp 2-Module Whisper™ Switch, Magnesium

Price $25.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ASWR1532M4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect for anywhere you'd like to upgrade the look of a standard switch.• The innovative adorne Whisper Switch combines classic elegance with fluid motion.• Use on its own to control a light from one location (single-pole operation) or pair with a second switch or dimmer to control a single light source from two locations (three-way operation).• Pair with matching Whisper Dimmer Switch or Wi-Fi Ready Whisper Switch to create a uniform look throughout a room or your entire house.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Rotary Switch Type Whisper 15A Switch, Magnesium
Size 0.089 in W x 1.5 in D x 1.77 in H Voltage Rating 120 V
Amperage Rating 15 A Actuator Type Whisper Switch
Color Magnesium Mounting Type Box
Standards cULus Listed UPC 785007022971

Packages

1 - UNIT - 1 4 - UNIT - 4