PASS & SEYMOUR H703PTUTCCCV6 700W 120V Harmony® Tru-Universal Dimmer
Description
Harmony™ Tru-universal dimmer. Preset, 1-pole and 3-way. Three interchangeable face colours, ivory, white and light almond. 120 VAC, 60 Hz. Incandescent, halogen and ELV 700 W, MLV:50 VA, LED/CFL:450 W, EFL:5.5 A rating. Available in VisionPak™ packaging.
Specifications
Brand Name | Legrand | Sub Brand | Harmony® |
Item Name | Preset Dimmer | Type | 3-Way |
Voltage Rating | 120 V | Amperage Rating | 5.5 A |
Action | Push | Power Rating | 700 W |
UPC | 785007030679 |
Packages
1 - UNIT - 1 |