![pashcl453pmmtc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459064222.jpg?preset=medium)
PASS & SEYMOUR HCL453PMMTC CFL/LED/INC Multi-Location Master Dimmer, Tri-Color (White, Ivory, Light Almond)
Description
The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • Part of the radiant™ collection. • Multi-location dimming compatible with 3-way wiring for simple installation • Can be paired with up to nine remote dimmers (HMRTC/HMRW) for multi-way dimming. Interchangeable Face Versions: • Package comes with three face colors – Ivory, White, Light Almond (TC). • White only option also available. • Interchangeable faces available in nine colors (sold separately)
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Dimmer Switch | Type | Multi-Location, Master, Phase Cut-Off/Cut-On |
Voltage Rating | 120 V | Frequency Rating | 0 - 60 Hz |
Power Rating | 450 W | Number of Poles | 3 |
Material | Thermoplastic | Color/Finish | Enamel Painted, Gloss |
Indicator Type | Universal and LED Retrofit | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | < 95% RH Non-Condensing |
Mounting | Box, Flush, Screw | Standards | cULus, UL Listed, CSA Certified |
Application | For LED Retrofit, Incandescent/Halogen, CFL Lighting Control, Residential Applications | UPC | 785007039740 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 2880 - SKID - 2880 |