Abbotsford
pasls600bk

PASS & SEYMOUR LS600BK 600W 120V LS Non-Preset Incandescent Slide Dimmer, Black

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:LS600BK

Description

Incandescent Slide Dimmer, Non-Preset 600watt.FEATURES AND BENEFITS:• RoHS Compliant • LEED Contribution: Yes• Ergonomic design and solid, quality feel combine for smooth, easy operation and precise control.• Electromagnetic and radio-frequency interference protection built in.• Sleek, sculpted contemporary design. No dirt-catching crevices.• Tough, impact-resistant thermoplastic housing makes it a perfect choice for new home construction. Matching, unbreakable TradeMaster wall plate available for all models.• Exclusive, screw-pressure-plate back wire terminals save time, space and money. Designed for 12 and 14 gauge wire, stranded or solid. No-wire-lead design eliminates wire nuts.• Superior heat management.• No derating on 600W units.• Patented Snap-In Light Module (sold separately) transforms the dimmer into an illuminated dimmer.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Dimmer Type Slide
Voltage Rating 120 V Power Rating 600 W
Number of Poles 1 Material Thermoplastic
Color/Finish Black Indicator Type Incandescent
Operating Cycles 100000 Dimensions 4.25 in
Mounting Wall Special Features Ergonomic Design, Electromagnetic and Radio Frequency Interference Protection, Tough, Impact-Resistant
Standards UL Listed Application Residential
UPC 785007045499

Packages

1 - UNIT - 1 24 - UNIT - 24