Abbotsford
pasls603pbk

PASS & SEYMOUR LS603PBK 600W 120V 3-Way LS Series Incandescent Slide Dimmer, Black

Price $48.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LS603PBK

Description

FEATURES AND BENEFITS:• RoHS Compliant LEED Contribution: Yes• Ergonomic design and solid, quality feel combine for smooth, easy operation and precise control.• Electromagnetic and radio-frequency interference protection built in.• Sleek, sculpted contemporary design. No dirt-catching crevices.• Tough, impact-resistant thermoplastic housing makes it a perfect choice for new home construction. Matching, unbreakable TradeMaster wall plate available for all models.• Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.• Exclusive, screw-pressure-plate back wire terminals save time, space and money. Designed for 12 and 14 gauge wire, stranded or solid. No-wire-lead design eliminates wire nuts.• Superior heat management.• No derating on 600W units.• Patented Snap-In Light Module (sold separately) transforms the dimmer into an illuminated dimmer.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Preset Dimmer Type 1-Pole
Size 4.25" Voltage Rating 120 V
Actuator Type Slide Lamp Type Incandescent
Color Black Power Rating 600 W
Operating Cycles 100000 Head Material Thermoplastic
Dimensions 4.25 in Mounting Type Wall
Standards UL Listed Application Residential
UPC 785007045536

Packages

1 - UNIT - 1 24 - UNIT - 24