Abbotsford
pasls603pla

PASS & SEYMOUR LS603PLA 600W 120V 3-Way LS Series Incandescent Slide Dimmer, Light Almond

Price $48.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LS603PLA

Description

Incandescent Slide Dimmer, Preset 3way 600W, Light Almond.FEATURES AND BENEFITS:• RoHS Compliant LEED Contribution: Yes• Ergonomic design and solid, quality feel combine for smooth, easy operation and precise control.• Electromagnetic and radio-frequency interference protection built in.• Sleek, sculpted contemporary design. No dirt-catching crevices.• Tough, impact-resistant thermoplastic housing makes it a perfect choice for new home construction. Matching, unbreakable TradeMaster wall plate available for all models.• Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.• Exclusive, screw-pressure-plate back wire terminals save time, space and money. Designed for 12 and 14 gauge wire, stranded or solid. No-wire-lead design eliminates wire nuts.• Superior heat management.• No derating on 600W units.• Patented Snap-In Light Module (sold separately) transforms the dimmer into an illuminated dimmer.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Rotary Switch Type Dimmer
Size 4-1/4 in Voltage Rating 120 V
Color Light Almond Power Rating 600 W
Operating Cycles 100000 Mounting Type Wall
Standards UL Listed Application Residential Applications
UPC 785007158038

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880