Abbotsford
pasls603pw

PASS & SEYMOUR LS603PW 600W 120V 3-Way LS Series Incandescent Slide Dimmer, White

Price $49.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:LS603PW

Description

FEATURES AND BENEFITS:• RoHS Compliant LEED Contribution: Yes• Ergonomic design and solid, quality feel combine for smooth, easy operation and precise control.• Electromagnetic and radio-frequency interference protection built in.• Sleek, sculpted contemporary design. No dirt-catching crevices.• Tough, impact-resistant thermoplastic housing makes it a perfect choice for new home construction. Matching, unbreakable TradeMaster wall plate available for all models.• Preset ON/OFF switch automatically returns controlled lights to preset level without readjusting dimmer setting.• Exclusive, screw-pressure-plate back wire terminals save time, space and money. Designed for 12 and 14 gauge wire, stranded or solid. No-wire-lead design eliminates wire nuts.• Superior heat management.• No derating on 600W units.• Patented Snap-In Light Module (sold separately) transforms the dimmer into an illuminated dimmer.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Preset Dimmer Type 1-Pole
Size 4.25" Voltage Rating 120 V
Actuator Type Knob Color White
Power Rating 600 W Operating Cycles 100000
Head Material Thermoplastic Dimensions 4.25 in
Mounting Type Wall Standards UL Listed
Application Residential/Commercial UPC 785007158014

Packages

1 - UNIT - 1 24 - UNIT - 24