Abbotsford
pasrh703ptc

PASS & SEYMOUR RH703PTC 7000W 120V 1-Pole/3-Way radiant® Incandescent Dimmer, Tri-Color

Price $46.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RH703PTC
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Upgrading your standard switch to this dimmer will save energy and extend bulb life by reducing the amount of electricity required to power the lights.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Convenient operation—combines ON/OFF paddle switch with separate slider for dimming control.- White LED glows when dimmer is OFF for easy location in the dark.- Constant memory returns lights to previous level after a power failure.- Higher ratings.- Single pole and 3-way operation.- Works with standard 3-way switches and wiring.- Screw-pressure-plate backwire terminals save time, space and money.- Comes with three interchangeable face colors: Ivory, White, Light Almond; six additional face cover colors available but sold separately (see HKIT*).

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Preset Dimmer Type 1-Gang, 3-Way
Voltage Rating 120 V Amperage Rating 15 A
Action Paddle/Slide Color Ivory,Light Almond,White
Power Rating 700 W Mounting Type Box
Environmental Conditions 0 - 95% Humidity Standards CSA Certified, cULus Listed, UL Listed
Application For Residential Use UPC 785007053289

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880
This website uses cookies to ensure you get the best experience on our website. Read more
Ok