Abbotsford
pasrh703pw

PASS & SEYMOUR RH703PW 7000W 120V 1-Pole/3-Way radiant® Incandescent Dimmer, White

Price $38.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RH703PW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Upgrading your standard switch to this dimmer will save energy and extend bulb life by reducing the amount of electricity required to power the lights.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Convenient operation—combines ON/OFF paddle switch with separate slider for dimming control.- White LED glows when dimmer is OFF for easy location in the dark.- Constant memory returns lights to previous level after a power failure.- Higher ratings.- Single pole and 3-way operation.- Works with standard 3-way switches and wiring.- Screw-pressure-plate backwire terminals save time, space and money.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Preset Dimmer Type 1-Gang, 3-Way, Phase Cut-Off
Voltage Rating 120 V Amperage Rating 15 A
Action Paddle/Slide Color White
Power Rating 700 W Mounting Type Box
Environmental Conditions 0 - 95% Humidity Standards CSA Certified, cULus Listed, UL Listed
Application For Residential Use UPC 785007053401

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880