Abbotsford
pasrh1103pw

PASS & SEYMOUR RH1103PW 120V 1100W 1-Pole/3-Way radiant® Incandescent Dimmer, White

Price $82.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:RH1103PW
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Upgrading your standard switch to this dimmer will save energy and extend bulb life by reducing the amount of electricity required to power the lights.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:- Convenient operation—combines ON/OFF paddle switch with separate slider for dimming control.- White LED glows when dimmer is OFF for easy location in the dark.- Constant memory returns lights to previous level after a power failure.- Higher ratings.- Single pole and 3-way operation.- Works with standard 3-way switches and wiring.-Screw-pressure-plate backwire terminals save time, space and money.

Specifications

Brand Name Pass & Seymour Sub Brand radiant
Item Name Preset Dimmer Type 1-Pole
Voltage Rating 120 V Frequency Rating 60 Hz
Power Rating 1100 W Number of Poles 1
Material Thermoplastic Connection Type Screw-Type Terminals
Operating Temperature Ambient Temperature: 0° and 40°C Environmental Conditions 0 - 95%
Mounting Box Mount Standards CSA Certified, cULus Listed, UL Listed
Application Residential UPC 785007053395

Packages

1 - UNIT - 1 24 - UNIT - 24 2880 - SKID - 2880