
PASS & SEYMOUR RHCL453PTC 120V 1-Pole 3-Way radiant™ CFL/LED Dimmers, Ivory/White/Light Almond
Description
The radiant™ collection is a step up from the standard with simple, classic options in wiring devices, home automation controls, and screwless wall plates that complement today’s homes and hospitality settings. FEATURES: • CFL/LED dimmable-bulb compatible (with the exception of 0-10V LED drivers). • Adjustment dial allows users to adjust the bottom of the dimming range for a wide range of CFL and LED bulbs. • No derating required in multi-gang applications. • 120 VAC, 60 Hz, 450W CFL/LED; • 700W Incandescent
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Dimmer Switch | Type | 3 Way, Slide Handle, Paddle, Multi-Location, Phase Cut-Off |
Voltage Rating | 120 V | Frequency Rating | 0 - 60 Hz |
Power Rating | 450 W, 700 W Incandescent | Number of Poles | 1 |
Material | Thermoplastic | Color/Finish | Enamel Painted, Gloss |
Indicator Type | Universal and LED Retrofit | Connection Type | Screw Terminal |
Operating Temperature | 0 - 40 °C | Environmental Conditions | < 95% RH Non-Condensing |
Mounting | Box, Flush, Screw | Standards | cULus, UL Listed, CSA Certified |
Application | For LED Retrofit, Incandescent, CFL Lighting Control, Residential Applications | UPC | 785007053487 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 2880 - SKID - 2880 |