PASS & SEYMOUR RHDH163PW 1-Pole/3-Way Fan Speed Control De-Hummer, White
Description
The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Part of the all new radiant® collection.• Specially designed capacitive circuitry de-hummer feature virtually eliminates fan motor “hum" for quiet fan speed control.• White LED glows when fan control is OFF for easy location in the dark.• Constant memory returns the fan to previous level after a power failure.• Single pole and 3-way operation.• Works with standard 3-way switches and wiring.• Screw-pressure-plate backwire terminals save time, space and money.
Specifications
Brand Name | Pass & Seymour | Sub Brand | The Radiant® |
Item Name | Fan Speed Control | Type | 3-Speed |
Voltage Rating | 120 V | Amperage Rating | 1.6 A |
Number of Poles | 3 | Material | Thermoplastic |
Color/Finish | White | Connection Type | Back Wired |
Operating Temperature | 0 - 40 °C | Dimensions | 1.75 in W x 1.25 in D x 4.25 in H |
Mounting | Wall | Special Features | This Fan Control Offers a Specially Designed Capacitive Circuitry De-Hummer Feature that Virtually Eliminates Fan Motor Hum for Quiet Fan Speed Control |
Standards | CSA Listed, cULus Listed, UL Listed | Application | Residential |
UPC | 785007053494 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 2880 - SKID - 2880 |