![pasrhl373ptc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/459064216.jpg?preset=medium)
PASS & SEYMOUR RHL373PTC 120V 1-Pole/3-Way radiant® LED/CFL Dimmer, Tri-Color (White, Ivory, Light Almond)
Description
Upgrade your space with precise dimming control and exceptional style. This dimmer from the radiant® Collection is optimized for use with LED 2-wire bulbs and fixtures compliant with the SSL 7A standard for energy efficiency. Made exclusively for use with screwless Wall Plates from the radiant® Collection, sold separately.
Specifications
Brand Name | Legrand | Sub Brand | The Radiant® |
Item Name | Dimmer Switch | Type | 1-Gang, 2-Wire |
Voltage Rating | 120 V | Amperage Rating | 15 A |
Power Rating | 300 W | Number of Poles | 3 |
Color/Finish | Ivory/Light Almond/White | Mounting | Box |
UPC | 785007161922 |
Packages
1 - UNIT - 1 |