Abbotsford
paswnrkh532wh

PASS & SEYMOUR WNRKH532WH radiant® Smart 3-Way Dimmer Gateway Kit With Netatmo, White (2-Pack)

Price $358.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRKH532WH

Description

Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Kit includes a Smart Surface-Mount Gateway (WNRH2WH), a Smart Tru-Universal Dimmer (WNRL50WH) and a Wireless Smart Dimmer (WNRL63WH) with Netatmo, plus Screwless Wall Plates.Establish a dedicated network with the Gateway, then install the Smart Tru-Universal Dimmer in place of an existing switch/dimmer for control of lights, from anywhere, through the Legrand Home + Control app. A Tru-Universal Dimmer, it works with virtually any 120V bulb or fixture. To gain easy 3-way dimming control, mount the Wireless Smart Dimmer to any wall or surface – no wiring or cutting required. Add more Smart Switches, Dimmers and Outlets with Netatmo (up to 98 per Gateway) to expand your system.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Smart Dimmer Gateway Kit with Netatmo Type 3-Way
Material Polycarbonate Color/Finish Matte/White
Application For Commercial, Residential UPC 785007442120

Packages

1 - UNIT - 1