Abbotsford
paswnrkh10wh

PASS & SEYMOUR WNRKH10WH radiant® Smart Switch Gateway Kit With Netatmo, White

Price $146.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRKH10WH

Description

Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, radiant® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products.Perfect for getting a radiant with Netatmo system started, this kit includes (1) Smart Surface-Mount Gateway (WNRH2WH) and (1) Smart Switch (WNRL10WH) with Netatmo. Screwless Wall Plates from the radiant® Collection also included.First, the Gateway establishes a robust and dedicated mesh network that actually strengthens with every “with Netatmo” device you add. The Smart Switch then easily installs in place of an existing switch to allow advanced smart control of lights, from anywhere, through the Legrand Home + Control app. Install more Smart Switches, Dimmers and Outlets with Netatmo (up to 98 per Gateway) to expand your system to fit a home’s unique needs.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Switch Hub Kit with Netatmo Type Switch
Amperage Rating 15 A Number of Poles 3
Material Polycarbonate Color/Finish Matte/White
Application For Commercial, Residential UPC 785007442106

Packages

1 - UNIT - 1