Abbotsford
paswnrl50wh

PASS & SEYMOUR WNRL50WH radiant® Smart Tru-Universal Dimmer with Netatmo, White

Price $111.62 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WNRL50WH

Description

Through Tru-Universal technology, this smart dimmer switch works with virtually any 120V dimmable bulb or fixture. Pair with a radiant Wireless Smart Dimmer with Netatmo to gain easy 3-way control.Smart Lighting lets you set the exact lighting you need, from anywhere, adding safety and convenience to your home. And delivering it all with unprecedented range and reliability, adorne® with Netatmo leverages leading Netatmo technology to provide an ideal solution for larger homes with many smart products. Start with the Smart Gateway to establish a robust and dedicated mesh network, then add smart switches, smart dimmer light switches and smart outlets to build a solution that perfectly fits a home’s unique space and needs. Screwless Wall Plates from the radiant® Collection included.

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Smart Tru-Universal Dimmer with Netatmo Type 3-Way
Number of Poles 3 Material Polycarbonate
Color/Finish White Application Control of Lights and Power, Optimized for Larger Homes
UPC 785007290080

Packages

1 - UNIT - 1 10 - UNIT - 10 960 - SKID - 960