Abbotsford
paswwp20caccv2

PASS & SEYMOUR WWP20CACCV2 Smart Tru-Universal Plug-in Dimmer Wi-Fi, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:WWP20CACCV2

Description

Take comfort in the convenience of controlling your lights from any smart device to set the exact lighting you need- from anywhere. The radiant Collection now offers smart switches and outlets with the ability to control lights and set scenes and schedules from any smart device - or just ask Alexa or Google to turn lights on for you. Combining classic design and advanced functionality with simple connection among existing smart home solutions, smart lighting sets the exact lighting you want - when and where you need it. The radiant® Collection is a step up from standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.Features & Benefits• Plug into an open outlet and smart enable any dimmable lamp• Works with virtually any dimmable lamp and load on typical residential and light commercial wiring• Works with iOS and Android smart phones for control while at home or halfway around the world• Schedule lights on/off automatically so you never come home to a dark house• Group with other Wi-Fi smart devices and create scenes• White LED locator light glows when device is off for easy location in the dark• Dimmer controls can be adjusted for ground plug up or ground plug down orientation

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Plug-in Dimmer Voltage Rating 120 V
Color/Finish White Standards Wi-Fi Certified
UPC 785007233001

Packages

1 - UNIT - 1